Shop All General Purpose Gloves
Pip
All Purpose Work Gloves, XL, PR
Mfr # 120-4600/XL
Zoro # G0438110
product price: $10.99
/pr
Sold in multiples of 12 for $131.88
$131.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size XL
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 120-4600/XL
- Zoro # G0438110
- UPC # 616314069536
- Country of Origin Pakistan
- Category General Purpose Gloves
Dimensions
Glove Size | XL |
Details
Item | All Purpose Work Gloves,XL,PR |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIANS Front Brim Hard Hat, Type 1, Class E, Ratchet (6-Point), Yellow (GHR6-YELLOW)
- MCR SAFETY 31" Chemical Resistant Gloves, Neoprene, L, 1 PR (6950)
- CONDOR U-Block Vest, Class1 Yellow/Grn, 2XL/3XL (53YK49)
- NATIONAL SAFETY APPAREL Cryogenic Glove, S, Straight, Blue, PR (G99CRSGPSMMA)
- PIP Seamless Knit Nylon, Fingerless, PK12 (40-736/L)
- PIP Touchscreen Utility Glove, M, Yellow, PK12 (HVY713SUTS/M)
- PIP Canvas Double Palm Glove, 18 Oz, PK12 (92-918)
- PIP 21G, HPPE, FOAM NITRILE, A5 (16-351/M)
- PIP G-Tek Nitrile MicroSurface Nylon Grip Gloves, Blue/Black, XL, 12PK (34-500/XL)
- PIP MaxiFlex Endurance 34844 Nylon Knit Gloves wMicroFoam Nitrile Palm Coating and Micro Dot Palm, 12PK (34-844/S)
- CONDOR Jersey Gloves, Brown, S, PR (20GY78)
- Pip General Purpose Gloves