Shop All General Purpose Gloves
Pip
All Purpose Work Gloves, L, PR
Mfr # 120-4600/L
Zoro # G903441556
product price: $10.15
/pr
Sold in multiples of 12 for $121.80
$121.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- ANSI/ISEA Abrasion Level Not Rated
- Silicone-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 120-4600/L
- Zoro # G903441556
- UPC # 616314069505
- Country of Origin Pakistan
- Category General Purpose Gloves
Dimensions
Glove Size | L |
Details
Item | Knit Gloves |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Seamless Knits for General Duty, L, PK12 (33-B125/L)
- CHECKERS Warning Whip, 8 ft., Includes Flag (FS8-SPQD-O)
- ERGODYNE Bump Cap, Short Brim Baseball, Polyethylene, Hook-and-Loop Suspension (8955)
- EDWARDS SIGNALING Horn Strobe, Blue, 5-1/2 In. H, 120VAC (868STRB-N5)
- PIP Knit Gloves, 15 ga Thick, XL, Black Cuff, PR (19-007/XL)
- PIP Mens Canvas Dbl Palm Glove, Nap-In, PK12 (92-918G)
- PIP Jersey Glove, Brown, Regular Weight, PK12 (95-809PDC)
- PIP Canvas Single Palm Glove, 10 Oz, PK12 (90-910I)
- PIP All Purpose Work Gloves, 2XL, PR (120-4600/XXL)
- PIP Touchscreen Utility Glove, M, Yellow, PK12 (HVY713SUTS/M)
- MILWAUKEE TOOL Knit Gloves, Finished, Size S (48-73-7140)
- Pip General Purpose Gloves