Shop All Chemical Resistant Gloves
Pip
9-4/5" Chemical Resistant Gloves, PVC, Mens, 12PK
Mfr # 58-8015R
Zoro # G9323960
product price: $42.59
/pk 12, $3.55/ea
$42.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size Mens
- Glove Size Mens
- Chemical Resistant Glove Material PVC
- Glove Materials PVC
- Glove Length 9-4/5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 58-8015R
- Zoro # G9323960
- UPC # 616314006647
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Size | Mens |
Glove Size | Mens |
Glove Length | 9-4/5" |
Length | 9-4/5" |
Details
Item | Chemical Resistant Gloves |
Chemical Resistant Glove Material | PVC |
Glove Materials | PVC |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Coated Gloves, 11, PR (S1DC-05-011)
- TINGLEY Size 12 Men's Steel Rubber Boot, Orange (82330)
- US CARGO CONTROL Snap Hook Carabiner SS T316 - 2" Length (SHOOK2)
- BANNER STAKES PLUS Barrier System Head, Rest Area, PK5 (PL4047)
- PIP Medium Elbow Length Nitrile Gloves, PR (50-368RPR)
- PIP PIP G-Tek® Nitrile MicroSurface Nylon Grip Gloves, 12 Pairs/DZ, Medium (34-500/M)
- PIP 12-3/5" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, L, 12PK (52-3672/L)
- PIP 12-3/5" Chemical Resistant Gloves, Neoprene/Latex, M, 12PK (52-3670/M)
- PIP 11-2/5" Chemical Resistant Gloves, Nitrile, S, 12PK (56-3152/S)
- PIP Chemical Resistant Gloves, Nitrile, XL, 12PK (56-3176/XL)
- MCR SAFETY 11" Chemical Resistant Gloves, Nitrile, S, 12PK (9786S)
- Pip Chemical Resistant Gloves