Shop All Chemical Resistant Gloves
Pip
9-4/5" Chemical Resistant Gloves, PVC, Mens, 12PK
Mfr # 58-8015
Zoro # G9323979
product price: $28.59
/pk 12, $2.38/ea
$28.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Mens
- Glove Size Mens
- Chemical Resistant Glove Material PVC
- Glove Materials PVC
- Glove Length 9-4/5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 58-8015
- Zoro # G9323979
- UPC # 616314006548
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Size | Mens |
Glove Size | Mens |
Glove Length | 9-4/5" |
Length | 9-4/5" |
Details
Item | Chemical Resistant Gloves |
Chemical Resistant Glove Material | PVC |
Glove Materials | PVC |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Sign, Facility, Rest Rooms, Picto, 10X7, Width: 7", 47691 (47691)
- BRADY Padlock, 6 Pins, Green, PK6 (SDPL-GRN-38ST-KD6)
- CONDOR Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, M, 1 PR (2RA21)
- INDUSTRIAL SCIENTIFIC Docking Station, VentisMX4, CloudConnected (18109327-131)
- PIP 10" Chemical Resistant Gloves, Nitrile, XS, 12PK (56-AG585/XS)
- PIP 12" Chemical Resistant Gloves, Natural Rubber Latex, XL, 12PK (48-L160Y/XL)
- PIP 12-3/5" Chemical Resistant Gloves, Neoprene/Latex, 2XL, 12PK (52-3670/XXL)
- PIP 11" Chemical Resistant Gloves, Nitrile, L, 12PK (56-3154/L)
- PIP 12" Chemical Resistant Gloves, PVC, L, 12PK (58-8656/L)
- PIP Medium Elbow Length Nitrile Gloves, PR (50-368RPR)
- ANSELL Chemical Resistant Glove, 22 mil, Sz 10, PR (37-185)
- Pip Gloves & Hand Protection