Shop All Chemical Resistant Gloves
This Product is Discontinued
Pip
31" Chemical Resistant Gloves, Neoprene, L, 1 PR (Discontinued)
Mfr # 57-8675/L
Zoro # G9323951
This Product is Discontinued
Key Features
- Size L
- Glove Size L
- Chemical Resistant Glove Material Neoprene
- Glove Materials Polyester/Stainless Steel
- Glove Length 31"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 57-8675/L
- Zoro # G9323951
- UPC # 616314002564
- Country of Origin Sri Lanka
- Category Chemical Resistant Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 31" |
Length | 31" |
Details
Item | Chemical Resistant Gloves |
Chemical Resistant Glove Material | Neoprene |
Glove Materials | Polyester/Stainless Steel |
Coating Material | Neoprene |
ANSI/ISEA Abrasion Level | Not Rated |
Base Coating Material | Foam Nitrile |
Glove Construction | Seamless Knit |
Silicone-Free | No |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.