Shop All General Purpose Gloves
Pip
21G, HPPE, FOAM NITRILE, A5
Mfr # 16-351/XS
Zoro # G810090502
product price: $12.35
/pr
Sold in multiples of 12 for $148.20
$148.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Construction Seamless Knit
- Latex-Free Yes
- Includes Reinforced Thumb Crotch Yes
- Pairs per Package 144
- Glove Coating Coverage Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 16-351/XS
- Zoro # G810090502
- UPC # 616314777462
- Country of Origin China
- Category General Purpose Gloves
Description
Cut Resistant Glove, ANSI/ISEA Cut Level A5, Glove Style Seamless Knit, Knit Material HPPE, PolyKor(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Chemical-Resistant, Cut-Resistant, Puncture-Resistant, Tear-Resistant, Glove Insulation Material Foam, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Available, EN 388 Rating 3X42E
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fr Lszh Marker Plate, 2" x .8", Wh, 2000rl (M200X080UPT-B)
- VIKING The Viking Non-Safety Boots (VW29-12)
- UTILITY PRO Ladies Jacket, Hi-VisMed, Blk/Yellow (UHV668-M)
- CALLOWAY MILLS Natural, Black, 24 W x 36 L (153512436)
- PIP Touchscreen Utility Glove, XL, Yellow, Pk12 (HVY713SUTS/XL)
- PIP MaxiFlex Endurance 34844 Nylon Knit Gloves wMicroFoam Nitrile Palm Coating and Micro Dot Palm, 12PK (34-844/M)
- PIP Touchscreen Utility Glove, L, Yellow, PK12 (HVY713SUTS/L)
- PIP 21G, HPPE, FOAM NITRILE, A5 (16-351/L)
- PIP MaxiFlex Endurance 34844 Nylon Knit Gloves wMicroFoam Nitrile Palm Coating and Micro Dot Palm, 12PK (34-844/XL)
- PIP 21G, HPPE, FOAM NITRILE, A5 (16-351/M)
- G-FORCE 4101XLGBK G5 Racing Gloves; Black - Extra Large (GFR4101XBK)
- Pip General Purpose Gloves