Pip

21G, HPPE, FOAM NITRILE, A5


product price: $12.35
/pr
Sold in multiples of 12 for $148.20

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Cuff Color Black
  • Hand Protection Style Glove
  • Glove Coating Coverage Palm
  • Thickness 21 ga
  • Knit Material Color Black
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Cut Resistant Glove, ANSI/ISEA Cut Level A5, Glove Style Seamless Knit, Knit Material HPPE, PolyKor(R), ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Impact Force Not Applicable, Additional Hazard Protection Abrasion-Resistant, Chemical-Resistant, Cut-Resistant, Puncture-Resistant, Tear-Resistant, Glove Insulation Material Foam, EN 407 Contact Heat Level Not Applicable, Leather Palm Material Not Available, EN 388 Rating 3X42E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.