Shop All Chemical Resistant Gloves
Pip
18" Chemical Resistant Gloves, PVC, Mens, 12PK
Mfr # 58-8060
Zoro # G9324143
$55.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Size Mens
- Glove Size Mens
- Chemical Resistant Glove Material PVC
- Glove Materials PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 58-8060
- Zoro # G9324143
- UPC # 616314006586
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Size | Mens |
Glove Size | Mens |
Glove Length | 18" |
Length | 18" |
Details
Item | Chemical Resistant Gloves |
Color | Black |
Chemical Resistant Glove Material | PVC |
Glove Materials | PVC |
Cuff Style | Straight |
Supported / Unsupported | Supported |
Cuff | Straight |
Lining | Interlock |
Application | Mining, Construction, Refining, Petrochemicals, Handling Oily Materials |
Chemical Glove Resistant Material | PVC |
Glove Texture Location | Smooth |
Glove Liner Material | Interlock |
Description
Chemical Resistant Gloves, PVC, Smooth, 18 in, Cuff Straight, Lining Interlock, Glove Size Universal, Color Black, Supported, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Filter Sock, 10 ft. Lx 12-3/4"W x 3-1/2"H (FLT823)
- VIKING Rscue Saw Fre Boot, Yllw/Blk, Size 10.5, PR (VW91-10.5)
- PIONEER Ripstop Pant, Green, 4XL (V1200461U-4XL)
- ULTRATECH IBC Containment Unit, 400 gal Spill Capacity, 16,000 lb., Polyethylene (1057)
- PIP Large 13 in Blue 14 mil Nitrile Gloves w/ Grip, PK12 (50-N140B/L)
- PIP Chemical Resistant Gloves, PVC, Mens, 12PK (58-8115DD)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, L, 12PK (56-426/L)
- PIP Gloves, Chemical Resistant, Gray, M, PR (56-AG585/M)
- PIP Small 13 in Blue 14 mil Nitrile Gloves w/ Grip, PK144 (50-N140B/S)
- PIP 10" Chemical Resistant Gloves, Nitrile, S, 1 PR (56-AG585/S)
- NORTH BY HONEYWELL North Butyl B131 13 Mil Smooth Finish Butyl Gloves (B131/9)
- Pip Chemical Resistant Gloves