Shop All Chemical Resistant Gloves
Pip
18" Chemical Resistant Gloves, Nitrile, L, 12PK
Mfr # 50-N2272G/L
Zoro # G9129047
product price: $109.99
/pk 12, $9.17/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 18"
- Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 50-N2272G/L
- Zoro # G9129047
- UPC # 616314035593
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 18" |
Length | 18" |
Details
Item | Chemical Resistant Gloves |
Chemical Resistant Glove Material | Nitrile |
Glove Materials | Nitrile |
Description
Unsupported Nitrile Gloves,L,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY WORKS 697410 Sun Shield, Polyurethane, Gray, Smoke Tint, For V-Gard Full-Brim Hat, TopGard Full-Brim Hat (281-SSE-FB)
- VIKING Tempest Pant, Full Zip, Black, S (838PZ-S)
- CONDOR 13" Chemical Resistant Gloves, Natural Rubber Latex, 11, 1 PR (48UP35)
- KISHIGO 2X-3X Royal Blue Enhanced Visibility Multi Pocket Vest (B102-2X-3X)
- PIP 18" Chemical Resistant Gloves, Nitrile, XL, 12PK (50-N2272G/XL)
- PIP 18" Chemical Resistant Gloves, Nitrile, 2XL, 12PK (50-N2272G/XXL)
- PIP 10-3/5" Chemical Resistant Gloves, Nitrile, L, 12PK (56-AG588/L)
- PIP 11-2/5" Chemical Resistant Gloves, Nitrile, S, 12PK (56-3152/S)
- PIP Yellow, 1 PR (48-L162Y)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, L, 12PK (56-426/L)
- HONEYWELL NORTH 26" Chemical Resistant Gloves, Nitrile, 8, 1 PR (NK803ES/8)
- Pip Gloves & Hand Protection