Shop All Chemical Resistant Gloves
Pip
18" Chemical Resistant Gloves, Nitrile, 2XL, 12PK
Mfr # 50-N2272G/XXL
Zoro # G9129080
product price: $109.99
/pk 12, $9.17/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2XL
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 18"
- Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 50-N2272G/XXL
- Zoro # G9129080
- UPC # 616314035623
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | 2XL |
Glove Size | 2XL |
Glove Length | 18" |
Length | 18" |
Details
Item | Chemical Resistant Gloves |
Chemical Resistant Glove Material | Nitrile |
Glove Materials | Nitrile |
Description
Unsupported Nitrile Gloves,2XL,PK12, Glove Size XXL, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLYCO VR 50, Sleeve Gloves, 11 mil Palm, Nitrile, Polyolefin, Powder-Free, S, 1 PR, Blue, Green (41350)
- OBERON TCG2P™ Series Ultralight Premium Arc Flash Kits (TCG2P-CKE-NB-XL)
- MONTOUR LINE Retractable Belt Barrier, Wall Mount, Black Case Fixed 11 ft. Black Belt (WM115-BK-BK-F-S-110)
- MCR SAFETY Cut-Resistant Glove, PK 12 (92752PUXS)
- PIP 18" Chemical Resistant Gloves, Nitrile, L, 12PK (50-N2272G/L)
- PIP 18" Chemical Resistant Gloves, Nitrile, XL, 12PK (50-N2272G/XL)
- PIP 11-4/5" Chemical Resistant Gloves, Natural Rubber Latex, XL, 12PK (47-L171B/XL)
- PIP 10-4/5" Chemical Resistant Gloves, Nitrile, XL, 12PK (56-3151/XL)
- PIP PIP G-Tek® Nitrile MicroSurface Nylon Grip Gloves, 12 Pairs/DZ, Medium (34-500/M)
- PIP 12" Chemical Resistant Gloves, Natural Rubber Latex, M, 12PK (48-L162Y/M)
- MAPA 14" Chemical Resistant Gloves, Neoprene, 11, 1 PR (N-360)
- Pip Gloves & Hand Protection