Shop All Chemical Resistant Gloves
Pip
14" Chemical Resistant Gloves, PVC, Mens, 12PK
Mfr # 58-8040R
Zoro # G9324170
product price: $45.79
/pk 12, $3.82/ea
$45.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Mens
- Chemical Resistant Glove Material PVC
- Length 14"
- Glove Size Mens
- Glove Length 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 58-8040R
- Zoro # G9324170
- UPC # 616314006678
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Size | Mens |
Length | 14" |
Glove Size | Mens |
Glove Length | 14" |
Details
Chemical Resistant Glove Material | PVC |
Item | Chemical Resistant Gloves |
Glove Materials | PVC |
Description
Procoat Pvc Gloves,SemiRough Finish,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Lockout Tagout Portable Group Lock Box, Steel, Hinged, 12 Padlocks, 6 in x 9.25 in x 3.75 in, Red (498A)
- BRADY Tape, Black, Labels/Roll: Continuous (B30C-500-595-BK)
- GLOWEAR Safety Vest, 2-Tone, Type R, Class 2, Reflective, S/M, Orange (EGO21303)
- MILWAUKEE TOOL Level 5 Cut Resistant Nitrile Dipped Gloves - 2X-Large (12 pair) (48-22-8954B)
- PIP Unlined Unsupported Nitrile Gloves, 15 Mil, Green, L (50-N140G/L)
- PIP 12" Chemical Resistant Gloves, Nitrile, L, 12PK (56-530/L)
- PIP Gloves, Chemical Resistant, Gray, M, PR (56-AG585/M)
- PIP Unlined Unsupported Nitrile Gloves, 15 Mil, Green, XL (50-N140G/XL)
- PIP 14" Chemical Resistant Gloves, PVC, Mens, 12PK (58-8140DD)
- PIP 13" Chemical Resistant Gloves, Nitrile, M, 12PK (50-N110G/M)
- SHOWA Chem Res Gloves, 2XL, PR (CS720XXL-11)
- Pip Chemical Resistant Gloves