Shop All Chemical Resistant Gloves
Pip
13" Chemical Resistant Gloves, Nitrile, XL, 12PK
Mfr # 50-N160G/XL
Zoro # G9129132
product price: $31.49
/pk 12, $2.62/ea
$31.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Glove Size XL
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 50-N160G/XL
- Zoro # G9129132
- UPC # 616314035760
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | XL |
Glove Size | XL |
Glove Length | 13" |
Length | 13" |
Details
Item | Chemical Resistant Gloves |
Chemical Resistant Glove Material | Nitrile |
Glove Materials | Nitrile |
Description
Unsupported Nitrile Gloves,XL,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Eye Wash Saline Solution, 1 gal. (32-000502-0000)
- MSA SAFETY V-Gard Front Brim Hard Hat, Slotted, Cap Style, Type 1, Class E, Staz-On Pinlock Suspension, White (463942)
- MCR SAFETY F R Fabric Wlding Jacket 30 W Inside P, M (39030M)
- HONEYWELL SERVUS MAX Plain-Toe Women's Work Boots, PVC, Chemical-Resistant, 15 in H, Navy/Red/Black, Size 9, 1 Pair (75126/9)
- PIP 10-4/5" Chemical Resistant Gloves, Nitrile, M, 12PK (56-3151/M)
- PIP Chemical Resistant Gloves, Nitrile, XL, 12PK (56-3176/XL)
- PIP 11-2/5" Chemical Resistant Gloves, Nitrile, S, 12PK (56-3152/S)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, M, 12PK (56-426/M)
- PIP 12-3/5" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, XL, 12PK (52-3672/XL)
- PIP 13" Chemical Resistant Gloves, Nitrile, XL, 12PK (50-N110G/XL)
- ANSELL AlphaTec® Chemical Resistant Gloves, Ansell 58-535B-8, 1-Pair - Pkg Qty 12 (¿58535B080¿)
- Pip Gloves & Hand Protection