Shop All Chemical Resistant Gloves
Pip
13" Chemical Resistant Gloves, Nitrile, XL, 12PK
Mfr # 50-N110G/XL
Zoro # G9323078
product price: $26.99
/pk 12, $2.25/ea
$26.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XL
- Glove Size XL
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 50-N110G/XL
- Zoro # G9323078
- UPC # 616314035241
- Country of Origin Sri Lanka
- Category Chemical Resistant Gloves
Dimensions
Size | XL |
Glove Size | XL |
Glove Length | 13" |
Length | 13" |
Details
Item | Chemical Resistant Gloves |
Chemical Resistant Glove Material | Nitrile |
Glove Materials | Nitrile |
Description
Unsupported Nitrile,11 Mil,Green,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENDURA Work Gloves, Drivers, M, Leather, PR (378GKGVBGM)
- HARDLINE PRODUCTS Number 5 Decal, 3" Black Vinyl, PK10 (3SCBP5)
- WELDAS Doo Rags, Patriotic Assortment, One Size Fits All (23-8011)
- SEE ALL INDUSTRIES Mirror, Convex, Security, Indoor, 20" dia. (SS20)
- PIP Gloves, Chemical Resistant, Gray, L, PR (56-AG585/L)
- PIP 11-2/5" Chemical Resistant Gloves, Nitrile, S, 12PK (56-3152/S)
- PIP Chemical Resistant Gloves, PVC, Mens, 12PK (58-8115DD)
- PIP 12" Chemical Resistant Gloves, Nitrile, 2XL, 12PK (56-530/XXL)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, 2XL, 12PK (56-426/XXL)
- PIP PIP G-Tek® Nitrile MicroSurface Nylon Grip Gloves, 12 Pairs/DZ, Medium (34-500/M)
- BOSS Hi-Viz Pvc Chem Gloves L (3500L)
- Pip Chemical Resistant Gloves