Shop All Chemical Resistant Gloves
Pip
13" Chemical Resistant Gloves, Nitrile, M, 12PK
Mfr # 50-N160G/M
Zoro # G9129071
product price: $30.99
/pk 12, $2.58/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Glove Size M
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 50-N160G/M
- Zoro # G9129071
- UPC # 616314035746
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | M |
Glove Size | M |
Glove Length | 13" |
Length | 13" |
Details
Item | Chemical Resistant Gloves |
Chemical Resistant Glove Material | Nitrile |
Glove Materials | Nitrile |
Description
Unsupported Nitrile Gloves,M,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC Welding Jacket (K2985-XXL)
- AVENGER SAFETY FOOTWEAR Size 11 Men's 6 in Work Boot Composite Work Boot, Brown (A7244 SZ: 11M)
- PIP MaxiFlex Cut Resistant Gloves, A2 Cut Level, Palm Dipped, Nitrile, Green, XL (Size 10), 1 Pair (34-8743)
- SHELBY Firefighters Gloves, L, Lthr, PR (5282G L)
- PIP 12" Chemical Resistant Gloves, Nitrile, XL, 12PK (56-530/XL)
- PIP 10-4/5" Chemical Resistant Gloves, Nitrile, XL, 12PK (56-3151/XL)
- PIP 18" Chemical Resistant Gloves, Nitrile, L, 12PK (50-N2272G/L)
- PIP 13" Chemical Resistant Gloves, Nitrile, L, 12PK (50-N110G/L)
- PIP 13" Chemical Resistant Gloves, Nitrile, M, 12PK (50-N110G/M)
- PIP 12-3/5" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, M, 12PK (52-3672/M)
- CONDOR 14" Chemical Resistant Gloves, PVC, XL, 1 PR (2YEP4)
- Pip Chemical Resistant Gloves