Shop All Chemical Resistant Gloves
Pip
13" Chemical Resistant Gloves, Nitrile, L, 12PK
Mfr # 50-N160G/L
Zoro # G9129062
product price: $30.49
/pk 12, $2.54/ea
$30.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Glove Size L
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 50-N160G/L
- Zoro # G9129062
- UPC # 616314035739
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 13" |
Length | 13" |
Details
Item | Chemical Resistant Gloves |
Chemical Resistant Glove Material | Nitrile |
Glove Materials | Nitrile |
Description
Unsupported Nitrile Gloves,L,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Letter Label, B, 1-1/2 in. W x 3-1/2 in. H (1550-B)
- MUCK BOOT CO Unisex Forager Low Slip On (FRL000 M 110)
- HEXARMOR Coated Gloves, Polyurethane, Gray, L, PR (2085-L (9))
- RADIANS Full Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Orange (QHR4-ORANGE)
- PIP 11-2/5" Chemical Resistant Gloves, Nitrile, S, 12PK (56-3152/S)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, 2XL, 12PK (56-426/XXL)
- PIP PIP G-Tek® Nitrile MicroSurface Nylon Grip Gloves, 12 Pairs/DZ, Medium (34-500/M)
- PIP Medium Elbow Length Nitrile Gloves, PR (50-368RPR)
- PIP 12" Chemical Resistant Gloves, Nitrile, 2XL, 12PK (56-530/XXL)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, S, 12PK (56-426/S)
- ANSELL Sol-Vex Unsupported Nitrile Gloves, Green, XL (117301)
- Pip Gloves & Hand Protection