Shop All Chemical Resistant Gloves
Pip
13" Chemical Resistant Gloves, Nitrile, L, 12PK
Mfr # 50-N110G/L
Zoro # G9323032
product price: $30.69
/pk 12, $2.56/ea
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Glove Size L
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 50-N110G/L
- Zoro # G9323032
- UPC # 616314035210
- Country of Origin Sri Lanka
- Category Chemical Resistant Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 13" |
Length | 13" |
Details
Item | Chemical Resistant Gloves |
Chemical Resistant Glove Material | Nitrile |
Glove Materials | Nitrile |
Description
Unsupported Nitrile,11 Mil,Green,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ls Charcoal Poplin Work Shirt, XXL (SP14CH LN XXL)
- OCCUNOMIX OccuNomix Traditional Absorbent Cellulose Sweatbands 25 Pack, SBR25 (SBR25)
- MCR SAFETY Shoulder Leather W Full Leather B, L, PK12 (1370)
- VESTIL Corrugated Plastic, 36.75 H, 16 L, 29.5 W, Blue (FSB-3832-BU-023)
- PIP Large 13 in Blue 14 mil Nitrile Gloves w/ Grip, PK12 (50-N140B/L)
- PIP 10" Chemical Resistant Gloves, PVC, Mens, 12PK (58-8120DD)
- PIP Unlined Unsupported Nitrile Gloves, 15 Mil, Green, XL (50-N140G/XL)
- PIP 12-3/5" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, XL, 12PK (52-3672/XL)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, XL, 12PK (56-426/XL)
- PIP 12" Chemical Resistant Gloves, Natural Rubber Latex, XL, 12PK (48-L160Y/XL)
- ANSELL 18" Chemical Resistant Gloves, Nitrile, 7, 1 PR (37-185)
- Pip Chemical Resistant Gloves