Shop All Chemical Resistant Gloves
Pip
12" Chemical Resistant Gloves, PVC, Mens, 12PK
Mfr # 58-8030R
Zoro # G9324012
product price: $49.49
/pk 12, $4.12/ea
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Mens
- Glove Size Mens
- Chemical Resistant Glove Material PVC
- Glove Materials PVC
- Glove Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 58-8030R
- Zoro # G9324012
- UPC # 616314006661
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Size | Mens |
Glove Size | Mens |
Glove Length | 12" |
Length | 12" |
Details
Item | Chemical Resistant Gloves |
Chemical Resistant Glove Material | PVC |
Glove Materials | PVC |
Description
Procoat Pvc Gloves,SemiRough Finish,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR CarbonX Level 1 Fire Retardant Gloves, S, Black, PR (CXG-L1 SM)
- NOTRAX General Purpose Rubber, 5 ft Long x 3 ft Wide (T13S0035BL)
- PROPPER Men Tactical Pants, 42" x 30", Olive (F52944X33042X30)
- M A MATTING Hog Heaven Mat 7/8", Black with Striped Border 2' x 3' (424223100)
- PIP 10-4/5" Chemical Resistant Gloves, Nitrile, L, 12PK (56-3151/L)
- PIP 10-3/5" Chemical Resistant Gloves, Nitrile, L, 12PK (56-AG588/L)
- PIP 12-3/5" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, XL, 12PK (52-3672/XL)
- PIP 12" Chemical Resistant Gloves, PVC, L, 12PK (58-8656/L)
- PIP 12-3/5" Chemical Resistant Gloves, Neoprene/Latex, S, 12PK (52-3670/S)
- PIP 10-4/5" Chemical Resistant Gloves, Nitrile, S, 12PK (56-3151/S)
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex, M, 1 PR (48UP17)
- Pip Chemical Resistant Gloves