Shop All Chemical Resistant Gloves
Pip
12" Chemical Resistant Gloves, Nitrile, XL, 12PK
Mfr # 56-530/XL
Zoro # G9129220
product price: $99.75
/pk 12, $8.31/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 12"
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 56-530/XL
- Zoro # G9129220
- UPC # 616314079665
- Country of Origin Sri Lanka
- Category Chemical Resistant Gloves
Dimensions
Size | XL |
Glove Size | XL |
Glove Length | 12" |
Length | 12" |
Details
Item | Chemical Resistant Gloves |
Chemical Resistant Glove Material | Nitrile |
Glove Materials | Nitrile |
Description
Coated Supported Gloves,Blk,XL,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Honeywell Fibre-Metal® Cap Style Hard Hat, Ratchet Suspension, White, HDPE, E2 Series (E2RW01A000)
- MECHANIX WEAR Mechanics Gloves, L, Black, Spandex (MG-P05-010)
- WEST CHESTER PROTECTIVE GEAR Chemical Resistant Sleeves, PE, PK1000 (2418PE)
- PIP Canvas Single Palm Glove, 10 Oz, PK12 (90-910I)
- PIP 12" Chemical Resistant Gloves, Nitrile, M, 12PK (56-530/M)
- PIP 12" Chemical Resistant Gloves, Nitrile, L, 12PK (56-530/L)
- PIP 12" Chemical Resistant Gloves, Nitrile, 2XL, 12PK (56-530/XXL)
- PIP 12" Chemical Resistant Gloves, PVC, L, 12PK (58-8656/L)
- PIP 12" Chemical Resistant Gloves, Nitrile, L, 12PK (56-AG566/L)
- PIP 13" Chemical Resistant Gloves, Nitrile, XL, 12PK (50-N110G/XL)
- SHOWA Chem Res Gloves, XL, PR (CS720XL-10)
- Pip Chemical Resistant Gloves