Shop All Chemical Resistant Gloves
Pip
12" Chemical Resistant Gloves, Nitrile, M, 12PK
Mfr # 56-530/M
Zoro # G9129239
product price: $99.75
/pk 12, $8.31/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Chemical Resistant Glove Material Nitrile
- Length 12"
- Glove Length 12"
- Glove Materials Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 56-530/M
- Zoro # G9129239
- UPC # 616314079641
- Country of Origin Sri Lanka
- Category Chemical Resistant Gloves
Dimensions
Size | M |
Length | 12" |
Glove Size | M |
Glove Length | 12" |
Details
Chemical Resistant Glove Material | Nitrile |
Item | Chemical Resistant Gloves |
Glove Materials | Nitrile |
Description
Coated Supported Gloves,Blk,M,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Safety Glasses, Semi-frame Clear (60171)
- MAGID HiViz Watch Your Hands Goatskin Leather Driver Glove (B940EHVXL)
- MUCK BOOT CO Women's Arctic Sport II Ankle Boot (AS2A001 M 090)
- RED KAP Insulated Duck Bib Overall (BD30BD RG XL)
- PIP 12" Chemical Resistant Gloves, Nitrile, XL, 12PK (56-530/XL)
- PIP 12" Chemical Resistant Gloves, Nitrile, L, 12PK (56-530/L)
- PIP 12" Chemical Resistant Gloves, Nitrile, 2XL, 12PK (56-530/XXL)
- PIP 10-3/5" Chemical Resistant Gloves, Nitrile, XL, 12PK (56-AG588/XL)
- PIP 9-4/5" Chemical Resistant Gloves, PVC, Mens, 12PK (58-8015)
- PIP 12-3/5" Chemical Resistant Gloves, Neoprene/Latex, XL, 12PK (52-3670/XL)
- SHOWA 12" Chemical Resistant Gloves, PVC, XL, 1 PR (660XL-10)
- Pip Chemical Resistant Gloves