Shop All Chemical Resistant Gloves
Pip
12" Chemical Resistant Gloves, Nitrile, L, 12PK
Mfr # 56-530/L
Zoro # G9129169
product price: $99.75
/pk 12, $8.31/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 12"
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 56-530/L
- Zoro # G9129169
- UPC # 616314079658
- Country of Origin Sri Lanka
- Category Chemical Resistant Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 12" |
Length | 12" |
Details
Item | Chemical Resistant Gloves |
Chemical Resistant Glove Material | Nitrile |
Glove Materials | Nitrile |
Description
Coated Supported Gloves,Blk,L,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flagging Tape, Orng/Blk, 300ft x 1-3/16 In (SOBK-188)
- DEWALT 20 V, Heated Jacket , Men's , Black , 2XL (DCHJ060ABD1-2X)
- RED KAP Mens Button Front Cotton Coverall (CC16PB RG 60)
- TASCO Hard Hat Mounted Ear Muffs, 24 dB, Black Hawk, Black (100-02400)
- PIP Gloves, Chemical Resistant, Gray, M, PR (56-AG585/M)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, XL, 12PK (56-426/XL)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, M, 12PK (56-426/M)
- PIP 10" Chemical Resistant Gloves, Nitrile, S, 1 PR (56-AG585/S)
- PIP Extra Large 13 In Blue 14 mil Nitrile Gloves w/ Grip, PK12 (50-N140B/XL)
- PIP Large 13 in Blue 14 mil Nitrile Gloves w/ Grip, PK12 (50-N140B/L)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, XS, 1 PR (717-06)
- Pip Gloves & Hand Protection