Shop All Chemical Resistant Gloves
Pip
12" Chemical Resistant Gloves, Nitrile, 2XL, 12PK
Mfr # 56-530/XXL
Zoro # G9129187
product price: $99.75
/pk 12, $8.31/ea
Free Shipping & Returns
$99.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 12"
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 56-530/XXL
- Zoro # G9129187
- UPC # 616314079672
- Country of Origin Sri Lanka
- Category Chemical Resistant Gloves
Dimensions
Size | 2XL |
Glove Size | 2XL |
Glove Length | 12" |
Length | 12" |
Details
Item | Chemical Resistant Gloves |
Chemical Resistant Glove Material | Nitrile |
Glove Materials | Nitrile |
Description
Coated Supported Gloves,Blk,2XL,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Airline Hose, 50 ft., 3/8 In. Dia. (W-9435-50)
- MEDLINE Wire Glove Dispenser Box Holder, PK2 (MDS191094)
- OREGON Orange Apron Chainsaw Safety Chaps, Size 36 (564132-36)
- SIGNMISSION Pick-Up And Drop-Off Only No Parking 12inx18in Heavy Gauges, A-1218 Drop Off - Pick-Up And Drop (A-1218 Drop Off - Pick-Up And Drop)
- PIP 12" Chemical Resistant Gloves, Nitrile, XL, 12PK (56-530/XL)
- PIP 12" Chemical Resistant Gloves, Nitrile, M, 12PK (56-530/M)
- PIP 12" Chemical Resistant Gloves, Nitrile, L, 12PK (56-530/L)
- PIP 12-3/5" Chemical Resistant Gloves, Neoprene/Latex, S, 12PK (52-3670/S)
- PIP 10" Chemical Resistant Gloves, PVC, Mens, 12PK (58-8120DD)
- PIP 9-4/5" Chemical Resistant Gloves, PVC, Mens, 12PK (58-8015R)
- HONEYWELL Chemical Resistant Glove, Green, L, PR (32-3011E/9L/N)
- Pip Gloves & Hand Protection