Shop All Chemical Resistant Gloves
Pip
12" Chemical Resistant Gloves, Natural Rubber Latex, XS, 12PK
Mfr # 48-L212Y/XS
Zoro # G0626164
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Size XS
- Chemical Resistant Glove Material Natural Rubber Latex
- Glove Materials Natural Rubber Latex
- Glove Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 48-L212Y/XS
- Zoro # G0626164
- UPC # 616314038259
- Country of Origin Sri Lanka
- Category Chemical Resistant Gloves
Dimensions
Size | XS |
Glove Size | XS |
Glove Length | 12" |
Length | 12" |
Details
Item | Chemical Resistant Gloves |
Color | Yellow |
Chemical Resistant Glove Material | Natural Rubber Latex |
Glove Materials | Natural Rubber Latex |
Glove Thickness | 21.00 mil |
Cuff Style | Rolled |
Standards | 21CFR, EN374-3, CFIA |
Resists | Water, Alcohols |
Supported / Unsupported | Unsupported |
Application | Janitorial, Sanitation, General Maintenance |
Lining | Flock |
Chemical Glove Resistant Material | Natural Rubber Latex |
Cuff | Rolled |
For Glove Thickness | 21.00 mil |
Glove Liner Material | Flock |
Description
Chemical Resistant Gloves, Natural Rubber Latex, 21 mil, 12 in, Cuff Rolled, Lining Flock, Glove Size XS, Color Yellow, Unsupported, Standards 21CFR, CFIA, EN374-3, Resists Alcohols, Water, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Economy Kevlar Cotton Thumbslot Sleeve 2 (9379KCTE)
- STEEL GRIP Flame Resistant Jacket, Green, Flame Resistant Cotton, M (WC 16750)
- LYLE Warning Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U6-1241-RD_7X5)
- MECHANIX WEAR Specialty 0.5mm Tactical Glove, Coyote Tan, XL, 10" L, PR (MSD-72-011)
- PIP 12-3/5" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, XL, 12PK (52-3672/XL)
- PIP 11-2/5" Chemical Resistant Gloves, Nitrile, S, 12PK (56-3152/S)
- PIP 10" Chemical Resistant Gloves, PVC, L, 12PK (58-8650/L)
- PIP 14" Chemical Resistant Gloves, PVC, Mens, 12PK (58-8040R)
- PIP 11-4/5" Chemical Resistant Gloves, Natural Rubber Latex, L, 12PK (47-L171N/L)
- PIP 10" Chemical Resistant Gloves, PVC, Mens, 12PK (58-8120DD)
- SAN JAMAR Disposable Dishwashing Gloves, Nitrile, Green, L, 1 PR (19NU-L)
- Pip Chemical Resistant Gloves