Shop All Chemical Resistant Gloves
Pip
12" Chemical Resistant Gloves, Natural Rubber Latex, S, 12PK
Mfr # 48-L212Y/S
Zoro # G0626024
product price: $16.79
/pk 12, $1.40/ea
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Size S
- Chemical Resistant Glove Material Natural Rubber Latex
- Glove Size S
- Glove Materials Natural Rubber Latex
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 48-L212Y/S
- Zoro # G0626024
- UPC # 616314034701
- Country of Origin Sri Lanka
- Category Chemical Resistant Gloves
Dimensions
Size | S |
Glove Size | S |
Glove Length | 12" |
Length | 12" |
Details
Item | Chemical Resistant Gloves |
Color | Yellow |
Chemical Resistant Glove Material | Natural Rubber Latex |
Glove Materials | Natural Rubber Latex |
Glove Thickness | 21.00 mil |
Cuff Style | Rolled |
Standards | 21CFR, EN374-3, CFIA |
Resists | Water, Alcohols |
Supported / Unsupported | Unsupported |
Application | Janitorial, Sanitation, General Maintenance |
Chemical Glove Resistant Material | Natural Rubber Latex |
Cuff | Rolled |
Lining | Flock |
For Glove Thickness | 21.00 mil |
Glove Liner Material | Flock |
Description
Chemical Resistant Gloves, Natural Rubber Latex, 21 mil, 12 in, Cuff Rolled, Lining Flock, Glove Size S, Color Yellow, Unsupported, Standards 21CFR, CFIA, EN374-3, Resists Alcohols, Water, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Mechanics Impact Gloves, M, Black, Breathable Spandex (9001)
- KEEN Size 10-1/2 Men's Hiker Boot Steel Work Boot, Raven/Tawny Olive (1018079)
- NMC Danger Battery Charging Area Sign, D133AB (D133AB)
- LYLE Not An Exit Sign, English, 7" W, 5" H, Vinyl, White (U5-1430-RD_7X5)
- PIP 12-3/5" Chemical Resistant Gloves, Neoprene/Latex, XL, 12PK (52-3670/XL)
- PIP 10-4/5" Chemical Resistant Gloves, Nitrile, S, 12PK (56-3151/S)
- PIP Extra Large 13 In Blue 14 mil Nitrile Gloves w/ Grip, PK12 (50-N140B/XL)
- PIP 11-2/5" Chemical Resistant Gloves, Nitrile, S, 12PK (56-3152/S)
- PIP 12" Chemical Resistant Gloves, Natural Rubber Latex, M, 12PK (48-L212Y/M)
- PIP 12-3/5" Chemical Resistant Gloves, Neoprene/Latex, S, 12PK (52-3670/S)
- SHOWA 18" Chemical Resistant Gloves, Neoprene, 9, 1 PR (N8-09)
- Pip Chemical Resistant Gloves