Shop All Chemical Resistant Gloves
Pip
12" Chemical Resistant Gloves, Natural Rubber Latex, L, 12PK
Mfr # 48-L162Y/L
Zoro # G9322789
product price: $14.15
/pk 12, $1.18/ea
$14.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Chemical Resistant Glove Material Natural Rubber Latex
- Length 12"
- Glove Length 12"
- Glove Size L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 48-L162Y/L
- Zoro # G9322789
- UPC # 616314035128
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | L |
Length | 12" |
Glove Length | 12" |
Glove Size | L |
Details
Chemical Resistant Glove Material | Natural Rubber Latex |
Item | Chemical Resistant Gloves |
Glove Materials | Natural Rubber Latex |
Description
Unsupported Latex,14 Mil,Yellow,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Cross-Arm Strap, D-rings, 6-ft., Green (8183/6FTGN)
- HOT NOT Heat Resistant Gloves, White, Nomex III, PR (200)
- 3M Floor Marking Tape, Blue, 36 yd, PK4 (971)
- NOTCH Gecko® Aluminum 2.0 Climbers w/ Tree Gaffs (41320T)
- PIP 13" Chemical Resistant Gloves, Nitrile, XL, 12PK (50-N110G/XL)
- PIP 12" Chemical Resistant Gloves, PVC, XL, 12PK (58-8651/XL)
- PIP 13" Chemical Resistant Gloves, Nitrile, L, 12PK (50-N110G/L)
- PIP 12" Chemical Resistant Gloves, Natural Rubber Latex, L, 12PK (48-L160Y/L)
- PIP 10" Chemical Resistant Gloves, Nitrile, XS, 12PK (56-AG585/XS)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, 2XL, 12PK (56-426/XXL)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex, 9-1/2, 1 PR (G31H)
- Pip Gloves & Hand Protection