Shop All Chemical Resistant Gloves
Pip
12-3/5" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, M, 12PK
Mfr # 52-3672/M
Zoro # G9323148
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Chemical Resistant Glove Material Natural Rubber Latex/Neoprene
- Glove Materials Natural Rubber Latex/Neoprene
- Glove Length 12-3/5"
- Length 12-3/5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 52-3672/M
- Zoro # G9323148
- UPC # 616314011108
- Country of Origin Malaysia
- Category Chemical Resistant Gloves
Dimensions
Size | M |
Glove Size | M |
Glove Length | 12-3/5" |
Length | 12-3/5" |
Details
Item | Chemical Resistant Gloves |
Chemical Resistant Glove Material | Natural Rubber Latex/Neoprene |
Glove Materials | Natural Rubber Latex/Neoprene |
Description
Unsupported Neoprene,28 Mil,Double,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWSHIELD Class 3, Hi-Vis Hooded Bomber Jacket, Yellow/Black, Size: 3XL (SV753FG (3XL))
- ZORO SELECT Reflective Marking Tape, Solid, Blue, 2" W (RF6BL)
- ERGODYNE Skullerz 8967 Class E Lightweight Cap-Style Hard Hat, 6-Point Rachet Suspension, Blue (60273)
- ERB SAFETY T-Shirt, Long Sleeve, Hi-Viz, Lime, 2XL (64029)
- PIP Large 13 in Blue 14 mil Nitrile Gloves w/ Grip, PK12 (50-N140B/L)
- PIP 12" Chemical Resistant Gloves, Natural Rubber Latex, M, 12PK (48-L212Y/M)
- PIP Yellow, 1 PR (48-L162Y)
- PIP 11-2/5" Chemical Resistant Gloves, Nitrile, S, 12PK (56-3152/S)
- PIP 10" Chemical Resistant Gloves, Nitrile, XL, 12PK (56-AG585/XL)
- PIP 13" Chemical Resistant Gloves, Nitrile, L, 12PK (50-N160G/L)
- SHOWA 13" Chemical Resistant Gloves, Nitrile, XS, 1 PR (731-06)
- Pip Gloves & Hand Protection