Shop All Chemical Resistant Gloves
Pip
11" Chemical Resistant Gloves, Nitrile, L, 12PK
Mfr # 56-3154/L
Zoro # G9323251
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Glove Materials Nitrile
- Glove Length 11 in
- Suggested Use Environment Not Specified
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 56-3154/L
- Zoro # G9323251
- UPC # 616314006159
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 11 in |
Details
Item | Chemical Resistant Gloves |
Glove Materials | Nitrile |
Suggested Use Environment | Not Specified |
Description
Nitrile Dipped Gloves, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Non-Hazardous Waste (HW5W)
- ZORO SELECT Stop/Slow Pole Mounted Paddle, Plastic (03-823P)
- 2W INTERNATIONAL Lime High Viz Rain Pants, Medium (739C-E M)
- CONDOR Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), Yellow (52LC86)
- PIP Medium Elbow Length Nitrile Gloves, PR (50-368RPR)
- PIP 13" Chemical Resistant Gloves, Nitrile, XL, 12PK (50-N110G/XL)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, M, 12PK (56-426/M)
- PIP Gloves, Chemical Resistant, Gray, M, PR (56-AG585/M)
- PIP Extra Large 13 In Blue 14 mil Nitrile Gloves w/ Grip, PK12 (50-N140B/XL)
- PIP 10" Chemical Resistant Gloves, Nitrile, S, 1 PR (56-AG585/S)
- CHEMSTOP CHEMSTOP PVC GLOVE. NITRILE PALM, PK12 (S18V30NT-9)
- Pip Chemical Resistant Gloves