Shop All Chemical Resistant Gloves
Pip
11-4/5" Chemical Resistant Gloves, Natural Rubber Latex, XL, 12PK
Mfr # 47-L171B/XL
Zoro # G9322560
product price: $14.69
/pk 12, $1.22/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Glove Size XL
- Chemical Resistant Glove Material Natural Rubber Latex
- Glove Materials Natural Rubber Latex
- Glove Length 11-4/5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 47-L171B/XL
- Zoro # G9322560
- UPC # 616314064173
- Country of Origin Sri Lanka
- Category Chemical Resistant Gloves
Dimensions
Size | XL |
Glove Size | XL |
Glove Length | 11-4/5" |
Length | 11-4/5" |
Details
Item | Chemical Resistant Gloves |
Chemical Resistant Glove Material | Natural Rubber Latex |
Glove Materials | Natural Rubber Latex |
Description
Unsupported Latex,18 Mil,12 Unlined,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Front Brim Hard Hat, Type 1, Class C (76448-NUV-H702VL)
- NMC Safety Trained Fork Lift Name Date Trained Hard Hat Label, Pk25, Material: Reflective Vinyl Sheeting (HH146R)
- MELLOW WALK SAFETY Size 7.5 Womens Engineer Boot Steel Work Boot (412109BLK075)
- BRADY Pipe Marker, Arrow - Single, Yel, 3 to 6 In (76507)
- PIP 12" Chemical Resistant Gloves, Natural Rubber Latex, M, 12PK (48-L162Y/M)
- PIP 10" Chemical Resistant Gloves, PVC, Mens, 12PK (58-8120DD)
- PIP 9-4/5" Chemical Resistant Gloves, PVC, Mens, 12PK (58-8015)
- PIP 10-4/5" Chemical Resistant Gloves, Nitrile, L, 12PK (56-3151/L)
- PIP 13" Chemical Resistant Gloves, Nitrile, L, 12PK (50-N160G/L)
- PIP 12-3/5" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, XL, 12PK (52-3672/XL)
- CONDOR 12" Chemical Resistant Gloves, Natural Rubber Latex, 2XL, 1 PR (48UP40)
- Pip Gloves & Hand Protection