Shop All Chemical Resistant Gloves
Pip
11-4/5" Chemical Resistant Gloves, Natural Rubber Latex, L, 12PK
Mfr # 47-L171N/L
Zoro # G9322667
product price: $13.99
/pk 12, $1.17/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Glove Size L
- Chemical Resistant Glove Material Natural Rubber Latex
- Glove Materials Natural Rubber Latex
- Glove Length 11-4/5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 47-L171N/L
- Zoro # G9322667
- UPC # 616314064180
- Country of Origin Sri Lanka
- Category Chemical Resistant Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 11-4/5" |
Length | 11-4/5" |
Details
Item | Chemical Resistant Gloves |
Chemical Resistant Glove Material | Natural Rubber Latex |
Glove Materials | Natural Rubber Latex |
Description
Unsupported Latex,18 Mil,12 Unlined,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEESE Outerwear Econo-Viz Series Suit-Hi Viz Lime-2X (10182-55-1-HLI-2X)
- SHOES FOR CREWS Overshoes, Unisex, 3XL, Plain, PR (50)
- KLEENGUARD Coveralls, XL, White (KCC 44324)
- PROGUARD Respirator, f/Dust/Mist, Double-shell, 20/BX, White, PK20 (PGD7312B)
- PIP 12" Chemical Resistant Gloves, Nitrile, M, 12PK (56-530/M)
- PIP 13" Chemical Resistant Gloves, Nitrile, M, 12PK (50-N160G/M)
- PIP Gloves, Chemical Resistant, Gray, L, PR (56-AG585/L)
- PIP 13" Chemical Resistant Gloves, Nitrile, XL, 12PK (50-N110G/XL)
- PIP 12-3/5" Chemical Resistant Gloves, Neoprene/Latex, S, 12PK (52-3670/S)
- PIP 12-3/5" Chemical Resistant Gloves, Neoprene/Latex, 2XL, 12PK (52-3670/XXL)
- ANSELL Disposable Gloves, Neoprene, Powder Free, Green, XS, 100 PK (25-101)
- Pip Chemical Resistant Gloves