Shop All Chemical Resistant Gloves
Pip
11-2/5" Chemical Resistant Gloves, Nitrile, S, 12PK
Mfr # 56-3152/S
Zoro # G9323288
product price: $40.39
/pk 12, $3.37/ea
$40.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 11-2/5"
- Length 11-2/5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 56-3152/S
- Zoro # G9323288
- UPC # 616314006098
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Size | S |
Glove Size | S |
Glove Length | 11-2/5" |
Length | 11-2/5" |
Details
Item | Chemical Resistant Gloves |
Chemical Resistant Glove Material | Nitrile |
Glove Materials | Nitrile |
Suggested Use Environment | Not Specified |
Description
Nitrile Dipped Gloves, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Raised Surface Rings Drainage Mat 3 ft. W x 5 ft. L, 1/2" (30CM51)
- MAGID TREX Flex Series TRX775 NitriX Grip Technology Palm Impact GloveCut Level A7, XS (TRX775-XS)
- BRADY Write-On Self-Lam Vinyl Lbls 0.75in H x 0.25in W WT/CL 25/PK (SLFW-250-PK)
- CAR DEALER DEPOT Versa-Tag Kleer-Bak Stock Stickers, 3" X 4", 100 Per Box: Green Pk (423-G)
- PIP 10-4/5" Chemical Resistant Gloves, Nitrile, S, 12PK (56-3151/S)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, L, 12PK (56-426/L)
- PIP 12-3/5" Chemical Resistant Gloves, Neoprene/Latex, S, 12PK (52-3670/S)
- PIP Chemical Resistant Gloves, PVC, Mens, 12PK (58-8115DD)
- PIP Gloves, Chemical Resistant, Gray, M, PR (56-AG585/M)
- PIP 13" Chemical Resistant Gloves, Nitrile, L, 12PK (50-N110G/L)
- WELLS LAMONT Pvc Coated Glv Blk Osfa (150)
- Pip Chemical Resistant Gloves