Shop All Chemical Resistant Gloves
Pip
10" Chemical Resistant Gloves, PVC, Mens, 12PK
Mfr # 58-8120DD
Zoro # G9324021
$49.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Mens
- Chemical Resistant Glove Material PVC
- Length 10"
- Glove Size Mens
- Glove Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 58-8120DD
- Zoro # G9324021
- UPC # 616314006432
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Size | Mens |
Length | 10" |
Glove Size | Mens |
Glove Length | 10" |
Details
Chemical Resistant Glove Material | PVC |
Item | Chemical Resistant Gloves |
Glove Materials | PVC |
Description
Procoat Pvc Gloves,Black,10 Length,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAGLE MFG Corrosive Safety Cabinet, Blue (M04CRA)
- HONEYWELL Cut-Resistant Sleeve, Thumbhole, Cut Level A4, HPPE Material, 14 in L, White (CTSS-2-14TH)
- STAIRMASTER 11" Stair Tread 3'0" Black (511-BLA3)
- KIMTECH Kimtech Polaris, Nitrile Exam Gloves, 5.9 Mil Palm, Nitrile, Not Applicable, S, 50 PK (62761)
- PIP Yellow, 1 PR (48-L162Y)
- PIP 12-3/5" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, M, 12PK (52-3672/M)
- PIP 18" Chemical Resistant Gloves, Nitrile, XL, 12PK (50-N2272G/XL)
- PIP PROCOAT PVC GLOVES, SMOOTH FINISH, BLACK, 14in. LENGTH, INTERLOCK LINED (58-8040)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, M, 12PK (56-426/M)
- PIP 13" Chemical Resistant Gloves, Nitrile, L, 12PK (50-N160G/L)
- ANSELL 24" Chemical Resistant Gloves, Natural Rubber Latex, 10-1/2, 1 PR (87-108)
- Pip Chemical Resistant Gloves