Shop All Chemical Resistant Gloves
Pip
10" Chemical Resistant Gloves, PVC, L, 12PK
Mfr # 58-8650/L
Zoro # G9324231
product price: $59.49
/pk 12, $4.96/ea
$59.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size L
- Glove Materials PVC
- Glove Length 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 58-8650/L
- Zoro # G9324231
- UPC # 616314006746
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 10 in |
Details
Item | Chemical Resistant Gloves |
Glove Materials | PVC |
Description
Rough Coated Brown Pvc,10 Length,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERFLARE Rechargeable LED Safety Flare Kit, Red (PF6P-210R-R-Y)
- WHIZARD Cut Resistant Sleeve, 14 In. L, Kevlar(R) (SK-14-KSC)
- ZING Lean Sign, Lean At Work Improvement, 14X10, 2186 (2186)
- DANA Fire Extinguisher Cabinet, Recessed, 26 3/4 in Height, 10 lb (7220-DV)
- PIP PROCOAT PVC GLOVES, SMOOTH FINISH, BLACK, 14in. LENGTH, INTERLOCK LINED (58-8040)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, XL, 12PK (56-426/XL)
- PIP Gloves, Chemical Resistant, Gray, L, PR (56-AG585/L)
- PIP Unlined Unsupported Nitrile Gloves, 15 Mil, Green, L (50-N140G/L)
- PIP Medium Elbow Length Nitrile Gloves, PR (50-368RPR)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, M, 12PK (56-426/M)
- MAGID ComfortFlex M13 11 Mil Unlined Z Pattern Nitrile Gloves, 12PK (M13-10)
- Pip Chemical Resistant Gloves