Shop All Chemical Resistant Gloves
Pip
10" Chemical Resistant Gloves, Nitrile, XS, 12PK
Mfr # 56-AG585/XS
Zoro # G9129150
Sold in multiples of 12 for $71.40
$71.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size XS
- Chemical Resistant Glove Material Nitrile
- Glove Materials Polyester/Stainless Steel
- Glove Length 10"
- Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 56-AG585/XS
- Zoro # G9129150
- UPC # 616314054235
- Country of Origin Bangladesh
- Category Chemical Resistant Gloves
Dimensions
Size | XS |
Glove Size | XS |
Glove Length | 10" |
Length | 10" |
Details
Item | Chemical Resistant Gloves |
Chemical Resistant Glove Material | Nitrile |
Glove Materials | Polyester/Stainless Steel |
Base Coating Material | Foam Nitrile |
Glove Construction | Seamless Knit |
Suggested Use Environment | Not Specified |
Description
Coated Supported Gloves,Gry,XS,PK12, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY E Weight Limited Flammability, L, PK12 (9432GFR)
- SIGNMISSION OSHA Notice, 5" Height, Glass Break Detector In Use Sign With Symbol, 5" X 3.5", Portrait (OS-NS-D-35-V-13107)
- MCR SAFETY 12" Chemical Resistant Gloves, PVC, L, 12PK (6212S)
- XTRATUF Size 11 Men's Plain Rubber Boot, Brown (22172G/11)
- PIP 10" Chemical Resistant Gloves, Nitrile, S, 1 PR (56-AG585/S)
- PIP 10" Chemical Resistant Gloves, Nitrile, XL, 12PK (56-AG585/XL)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, 2XL, 12PK (56-426/XXL)
- PIP 13" Chemical Resistant Gloves, Nitrile, M, 12PK (50-N110G/M)
- PIP 12" Chemical Resistant Gloves, Natural Rubber Latex, L, 12PK (48-L160Y/L)
- PIP Small 13 in Blue 14 mil Nitrile Gloves w/ Grip, PK144 (50-N140B/S)
- PIP PIP G-Tek® Nitrile MicroSurface Nylon Grip Gloves, 12 Pairs/DZ, Medium (34-500/M)
- Pip Gloves & Hand Protection