Shop All Chemical Resistant Gloves
Pip
10" Chemical Resistant Gloves, Nitrile, S, 1 PR
Mfr # 56-AG585/S
Zoro # G7275937
product price: $5.95
/pr
$5.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Chemical Resistant Glove Material Nitrile
- Glove Materials Polyester/Stainless Steel
- Glove Length 10"
- Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 56-AG585/S
- Zoro # G7275937
- UPC # 616314014222
- Country of Origin Bangladesh
- Category Chemical Resistant Gloves
Dimensions
Size | S |
Glove Size | S |
Glove Length | 10" |
Length | 10" |
Details
Item | Chemical Resistant Gloves |
Chemical Resistant Glove Material | Nitrile |
Glove Materials | Polyester/Stainless Steel |
ANSI/ISEA Abrasion Level | Not Rated |
Base Coating Material | Foam Nitrile |
Glove Construction | Seamless Knit |
Silicone-Free | No |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO ABS LED Exit Sign with Emergency Light, Width: 12 1/4 in (35GW99)
- ZORO SELECT Marking Tape, Roll, 3In W, 30 ft. L (8REL7)
- CONDOR Class 2 Breakaway, Mesh, X-back, No Pock (786FD5)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, LEL Methane, 11L (18105825)
- PIP PROCOAT PVC GLOVES, SMOOTH FINISH, BLACK, 14in. LENGTH, INTERLOCK LINED (58-8040)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, XL, 12PK (56-426/XL)
- PIP 11-2/5" Chemical Resistant Gloves, Nitrile, S, 12PK (56-3152/S)
- PIP 12" Chemical Resistant Gloves, Nitrile, L, 12PK (56-AG566/L)
- PIP Gloves, Chemical Resistant, Gray, M, PR (56-AG585/M)
- PIP Large 13 in Blue 14 mil Nitrile Gloves w/ Grip, PK12 (50-N140B/L)
- ANSELL Chemical Resistant Glove, 22 mil, 8, PR (37-185)
- Pip Chemical Resistant Gloves