Shop All Chemical Resistant Gloves
Pip
10-4/5" Chemical Resistant Gloves, Nitrile, S, 12PK
Mfr # 56-3151/S
Zoro # G9323297
product price: $36.45
/pk 12, $3.04/ea
$36.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size S
- Glove Size S
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 10-4/5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 56-3151/S
- Zoro # G9323297
- UPC # 616314006050
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Size | S |
Glove Size | S |
Glove Length | 10-4/5" |
Length | 10-4/5" |
Details
Item | Chemical Resistant Gloves |
Chemical Resistant Glove Material | Nitrile |
Glove Materials | Nitrile |
Suggested Use Environment | Not Specified |
Description
Nitrile Dipped Gloves, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Nitrile Coated Gloves, Palm Coverage, White/Gray, S, 12PK (9673GWS)
- 3M Lens Covers, PK5 (FF-400-17)
- CHICAGO PROTECTIVE APPAREL Pants, Waist 42", Inseam 32", Green, Zipper (606-GR-42X32)
- CONDOR VF, Cut-Res Gloves, PU, S/7, 19L416, PR (61CV54)
- PIP Extra Large 13 In Blue 14 mil Nitrile Gloves w/ Grip, PK12 (50-N140B/XL)
- PIP PIP G-Tek® Nitrile MicroSurface Nylon Grip Gloves, 12 Pairs/DZ, Medium (34-500/M)
- PIP Unlined Unsupported Nitrile Gloves, 15 Mil, Green, XL (50-N140G/XL)
- PIP 13" Chemical Resistant Gloves, Nitrile, XL, 12PK (50-N110G/XL)
- PIP Gloves, Chemical Resistant, Gray, L, PR (56-AG585/L)
- PIP Small 13 in Blue 14 mil Nitrile Gloves w/ Grip, PK144 (50-N140B/S)
- MCR SAFETY 12" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, XL, 1 PR (5430XL)
- Pip Chemical Resistant Gloves