Shop All Chemical Resistant Gloves
Pip
10-4/5" Chemical Resistant Gloves, Nitrile, M, 12PK
Mfr # 56-3151/M
Zoro # G9323321
product price: $35.69
/pk 12, $2.97/ea
$35.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Glove Size M
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 10-4/5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 56-3151/M
- Zoro # G9323321
- UPC # 616314006067
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Size | M |
Glove Size | M |
Glove Length | 10-4/5" |
Length | 10-4/5" |
Details
Item | Chemical Resistant Gloves |
Chemical Resistant Glove Material | Nitrile |
Glove Materials | Nitrile |
Suggested Use Environment | Not Specified |
Description
Nitrile Dipped Gloves, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL NORTH Titan II by Honeywell T4507/UAK, Non-Stretch Full-Body Harnesses (T4507/UAK)
- C.H. HANSON 1-1/4 Split Key Ring, 100/Bag (40083)
- ALLEGRO INDUSTRIES Supplied Air Pump Package, 1 Ppl, 3/4 HP (9220-01)
- NOTRAX 12 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0312YB)
- PIP 10" Chemical Resistant Gloves, Nitrile, S, 1 PR (56-AG585/S)
- PIP 12" Chemical Resistant Gloves, Nitrile, 2XL, 12PK (56-530/XXL)
- PIP 13" Chemical Resistant Gloves, Nitrile, XL, 12PK (50-N110G/XL)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, S, 12PK (56-426/S)
- PIP Medium Elbow Length Nitrile Gloves, PR (50-368RPR)
- PIP Gloves, Chemical Resistant, Gray, L, PR (56-AG585/L)
- HONEYWELL NORTH 15" Chemical Resistant Gloves, Natural Rubber Latex, 7, 1 PR (AK1815/O/7)
- Pip Gloves & Hand Protection