Shop All Chemical Resistant Gloves
Pip
10-4/5" Chemical Resistant Gloves, Nitrile, L, 12PK
Mfr # 56-3170/L
Zoro # G9129193
product price: $37.69
/pk 12, $3.14/ea
$37.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size L
- Glove Size L
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 10-4/5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 56-3170/L
- Zoro # G9129193
- UPC # 616314006197
- Country of Origin Sri Lanka
- Category Chemical Resistant Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 10-4/5" |
Length | 10-4/5" |
Details
Item | Chemical Resistant Gloves |
Chemical Resistant Glove Material | Nitrile |
Glove Materials | Nitrile |
ANSI/ISEA Abrasion Level | Not Rated |
Silicone-Free | No |
Description
Coated Gloves, ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Cabinet, 60 gal., Flammable, 34 x 65 x 34 (BM60YP)
- NMC Dangerous Dot Placard Sign, Material: Adhesive Backed Vinyl (DL17P)
- PHYSICIANSCARE Lens Cleaning Tissue, 8 in. x 5 in., PK100 (91295)
- CARHARTT Safety Glasses, Clear Scratch-Resistant (CHB210D)
- PIP 10-4/5" Chemical Resistant Gloves, Nitrile, L, 12PK (56-3151/L)
- PIP 11-4/5" Chemical Resistant Gloves, Natural Rubber Latex, XL, 12PK (47-L171B/XL)
- PIP 18" Chemical Resistant Gloves, Nitrile, XL, 12PK (50-N2272G/XL)
- PIP 12" Chemical Resistant Gloves, PVC, Mens, 12PK (58-8030R)
- PIP PIP G-Tek® Nitrile MicroSurface Nylon Grip Gloves, 12 Pairs/DZ, Medium (34-500/M)
- PIP 18" Chemical Resistant Gloves, Nitrile, L, 12PK (50-N2272G/L)
- HONEYWELL NORTH 14" Chemical Resistant Gloves, Butyl, S, 1 PR (B144RGI/S)
- Pip Gloves & Hand Protection