Shop All Chemical Resistant Gloves
Pip
10-4/5" Chemical Resistant Gloves, Nitrile, L, 12PK
Mfr # 56-3151/L
Zoro # G9323209
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Glove Size L
- Chemical Resistant Glove Material Nitrile
- Glove Materials Nitrile
- Glove Length 10-4/5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pip
- MFR # 56-3151/L
- Zoro # G9323209
- UPC # 616314006074
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Size | L |
Glove Size | L |
Glove Length | 10-4/5" |
Length | 10-4/5" |
Details
Item | Chemical Resistant Gloves |
Chemical Resistant Glove Material | Nitrile |
Glove Materials | Nitrile |
Suggested Use Environment | Not Specified |
Description
Nitrile Dipped Gloves, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEX SAVIOR Mechanic Gloves, Pig Grain Palm, Palm Padded, Orange, X-Large (MG201/XL)
- CONDOR U-Block Vest, Class2 Orange/Red, 2XL (53YL12)
- PIP Goatskin Drivers, Keystone Thumb, PK12 (71-3601/L)
- VIKING Viking FR 300D Trilobal Bibs Blk (3907FRP-XL)
- PIP Gloves, Chemical Resistant, Gray, L, PR (56-AG585/L)
- PIP 10-4/5" Chemical Resistant Gloves, Nitrile, M, 12PK (56-3151/M)
- PIP 12" Chemical Resistant Gloves, Nitrile, XL, 12PK (56-530/XL)
- PIP 12-3/5" Chemical Resistant Gloves, Neoprene/Latex, XL, 12PK (52-3670/XL)
- PIP 10" Chemical Resistant Gloves, Nitrile, XL, 12PK (56-AG585/XL)
- PIP PROCOAT PVC GLOVES, SMOOTH FINISH, BLACK, 14in. LENGTH, INTERLOCK LINED (58-8040)
- ANSELL VF, Glove, Sz 11, 4AD34, PR (37175)
- Pip Gloves & Hand Protection