Shop All Chemical Resistant Gloves
Pip
10-3/5" Chemical Resistant Gloves, Nitrile, M, 12PK
Mfr # 56-AG588/M
Zoro # G9323769
product price: $125.99
/pk 12, $10.50/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Chemical Resistant Glove Material Nitrile
- Glove Coating Material Nitrile
- Glove Materials Polyester/Stainless Steel
- Glove Length 10-3/5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pip
- MFR # 56-AG588/M
- Zoro # G9323769
- UPC # 616314022913
- Country of Origin China
- Category Chemical Resistant Gloves
Dimensions
Size | M |
Glove Size | M |
Glove Length | 10-3/5" |
Length | 10-3/5" |
Details
Item | Chemical Resistant Gloves |
Chemical Resistant Glove Material | Nitrile |
Glove Coating Material | Nitrile |
Glove Materials | Polyester/Stainless Steel |
Glove Construction | Seamless Knit |
Suggested Use Environment | Not Specified |
Coating Material | Nitrile |
Base Coating Material | Foam Nitrile |
Description
Nitrile Dipped Gloves,Activgrip,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILLTECH Spill Kit Refill, Box, Oil-Based Liquids (RSPKO-55)
- HY-KO Restricted Area Authorized Personnel Sign 10" x 14", 5PK (A20394)
- CONDOR Full Body Harness, L/XL, Polyester (35KU95)
- ANSELL Bib Apron, Yellow, 50 In. L (56-801)
- PIP Chemical Resistant Gloves, PVC, Mens, 12PK (58-8115DD)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, S, 12PK (56-426/S)
- PIP Foam Nitrile Coated Gloves, Palm Coverage, Purple/Black, 2XL, 12PK (56-426/XXL)
- PIP Extra Large 13 In Blue 14 mil Nitrile Gloves w/ Grip, PK12 (50-N140B/XL)
- PIP Medium Elbow Length Nitrile Gloves, PR (50-368RPR)
- PIP Unlined Unsupported Nitrile Gloves, 15 Mil, Green, L (50-N140G/L)
- VERSATOUCH 13" Chemical Resistant Gloves, Natural Rubber Latex, 7-1/2, 1 PR (87-370)
- Pip Chemical Resistant Gloves