Shop All Food Service Appliance Parts
Pioneering Technology
Burner, For Use With Electric Range
Mfr # PTI-PNPZ6
Zoro # G1085848
product price: $83.99
/ea
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 6 in Size Replacement
- For Use With Electric Ranges
- Fits Brand Multiple
- Product Type Burner
- Burner Size Included 6 in Size Replacement
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneering Technology
- MFR # PTI-PNPZ6
- Zoro # G1085848
- UPC # 828016210219
- Country of Origin China
- Category Food Service Appliance Parts
Dimensions
Burner Size Included | 6 in Size Replacement |
Details
Item | Burner |
Type | 6 in Size Replacement |
For Use With | Electric Ranges |
Fits Brand | Multiple |
Product Type | Burner |
Description
Burner, Burner Size Included 6 in Size Replacement, For Use With Electric Ranges, Product Type Burner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARP MICROWAVE Shelf, Ceramic (M# R21Ht) (FGLSPA062WRE0)
- QUIKSERV Hook Lock (2019)
- VOLLRATH On/Off Switch (23540-1)
- PUR MASON Mason Jar Glas 32Oz 12Pk (64010)
- PIONEERING TECHNOLOGY Burner, For Use With Electric Range (PTI-PNPZ8)
- PIONEERING TECHNOLOGY Burner, For Use With Electric Range, PK4 (PTI-STB ZA)
- PIONEERING TECHNOLOGY Burner, For Use With Electric Range, PK4 (PTI-STB ZB)
- SOUTHBEND Screw, M4 X 12 Round Head Zinc (1188183)
- ROBOT COUPE Mp Rectifier Bridge (89615)
- HOSHIZAKI Drain Pan Assembly (2A0312G01)
- HATCO 120 Volt Ctd Clear Halogen Lamp-60W (02.30.081.00)
- Pioneering Technology Food Service Appliance Parts