Shop All Traffic Safety Vests and Apparel
Pioneer
Woven 150D Surveyor Vest, Orange, XL
Mfr # V1010151U-XL
Zoro # G5856880
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.00
- Standards ANSI/ISEA 107-2020 Class 2 Type P and R
- Fabric Weight 0.48
- Gender Unisex
- Material 150 denier Woven Twill Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pioneer
- MFR # V1010151U-XL
- Zoro # G5856880
- UPC # 032738044223
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Length | 9.00 |
Size | XL |
Details
Item | Woven 150D Surveyor Vest,Orange,XL |
Standards | ANSI/ISEA 107-2020 Class 2 Type P and R |
Fabric Weight | 0.48 |
Gender | Unisex |
Material | 150 denier Woven Twill Polyester |
Color | Hi-Viz Orange |
Features | Water Repellent |
Pockets | 16; Back Dual Layer, Chest, Chest Pen Slots, Lower Front with Flap and Grommets, Chest Cellphone |
Description
Woven 150D Surveyor Vest,Orange,XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Coveralls, 25 PK, White, Microporous Film Laminate, Zipper (WH18-B-92-103-05)
- 5.11 Womens Stryke Pants, Size 2, Dark Navy (64418)
- SAFEWAZE Latitude 6' Single Web SRL: Alu Carabiner, Alu Rebar Hook (019-5051)
- VISIONAID VisionAid Lens Cleaning Tissues (1LC1776)
- PIONEER Woven 150D Surveyor Vest, Green, Large (V1010141U-L)
- PIONEER Woven 150D Surveyor Vest, Orange, Medium (V1010151U-M)
- PIONEER Solid Vest, Black, Large/XL (V1021571U-L/XL)
- PIONEER Surveyor Mesh Back Vest, Green, 2XL (V1010260U-2XL)
- PIONEER Ladies Mesh Back Vest, Pink, XL (V1021840U-XL)
- PIONEER Surveyor Mesh Back Vest, Orange, Large (V1010250U-L)
- PIONEER Ladies Mesh Back Vest, Pink, Medium (V1021840U-M)
- Pioneer Workwear and Protective Clothing