Shop All Traffic Safety Vests and Apparel
Pioneer
Woven 150D Surveyor Vest, Orange, Medium
Mfr # V1010151U-M
Zoro # G5865743
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fabric Weight 0.48
- Length 9
- Gender Unisex
- Pockets 16; Back Dual Layer, Chest, Chest Pen Slots, Lower Front with Flap and Grommets, Chest Cellphone
- Standards ANSI/ISEA 107-2020 Class 2 Type P and R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # V1010151U-M
- Zoro # G5865743
- UPC # 032738044209
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M |
Length | 9 |
Details
Item | Woven 150D Surveyor Vest,Orange,Medium |
Fabric Weight | 0.48 |
Gender | Unisex |
Color | Hi-Viz Orange |
Pockets | 16; Back Dual Layer, Chest, Chest Pen Slots, Lower Front with Flap and Grommets, Chest Cellphone |
Standards | ANSI/ISEA 107-2020 Class 2 Type P and R |
Material | 150 denier Woven Twill Polyester |
Features | Water Repellent |
Description
Woven 150D Surveyor Vest,Orange,Medium
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Gloves, A2 Cut Level, Uncoated, XL, 1 PR (11-318)
- CONDOR Glove Holder Clip, Belt Clip, Blue (60NK49)
- FUEL STICKERS Diesel Sticker, Fuel Tanks & Heavy Equipment, Hvy-Dty Label, Green/White, 6''x2'', 10PK (Z-262DG-10PK)
- HONEYWELL Hard Hat Clip for GasAlertExtreme (GA-HC-1)
- PIONEER Woven 150D Surveyor Vest, Green, Large (V1010141U-L)
- PIONEER Woven 150D Surveyor Vest, Orange, XL (V1010151U-XL)
- PIONEER Solid Vest, Black, Large/XL (V1021571U-L/XL)
- PIONEER Multi Pocket Mesh Vest, Orange, Small (V1024850U-S)
- PIONEER Multi Pocket Mesh Vest, Green, 5XL (V1024860U-5XL)
- PIONEER Polyester Mesh Vest, Green, XL (V1025060U-XL)
- PIONEER Hi-Vis All-Purpose Mesh Tear-Away Safety Vest, 4 Pockets, Orange, O/S (V1030150U-O/S)
- Pioneer Workwear and Protective Clothing