Shop All Traffic Safety Vests and Apparel
Pioneer
Woven 150D Surveyor Vest, Green, Large
Mfr # V1010141U-L
Zoro # G5869313
product price: $43.65
/ea
$43.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Water Repellent
- Pockets 19; Back Dual Layer, Chest, Chest Pen Slots, Lower Front with Flap and Grommets, Inner, Lower Front with Flap and Hook and Loop
- Material 150 denier Woven Twill Polyester
- Fabric Weight 0.48
- Length 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # V1010141U-L
- Zoro # G5869313
- UPC # 032738044285
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | L |
Length | 12 |
Details
Item | Woven 150D Surveyor Vest,Green,Large |
Color | Hi-Viz Yellow/Green |
Features | Water Repellent |
Pockets | 19; Back Dual Layer, Chest, Chest Pen Slots, Lower Front with Flap and Grommets, Inner, Lower Front with Flap and Hook and Loop |
Material | 150 denier Woven Twill Polyester |
Fabric Weight | 0.48 |
Gender | Unisex |
Standards | ANSI/ISEA 107-2020 Class 2 Type P and R |
Description
Woven 150D Surveyor Vest,Green,Large
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Size 8.5 FOREMAN SLIP-0N CT, WOMENS PR (A7165-8.5M)
- TINGLEY Icon LTE„¢ Pants, Fluorescent Yellow-Green, Polyurethane On 75 Denier Ripstop Polyester, LG (P27122.LG)
- RADIANS Foam Latex Hi-Vis Coated Gloves, Palm Coverage, Black/Yellow, L, (RWG10L)
- FIRE-DEX Fire Helmet, Traditional, Yellow (1910H952)
- PIONEER Woven 150D Surveyor Vest, Orange, XL (V1010151U-XL)
- PIONEER Woven 150D Surveyor Vest, Orange, Medium (V1010151U-M)
- PIONEER Ladies Mesh Back Vest, Green, Large (V1021860U-L)
- PIONEER Multi Pocket Mesh Vest, Green, 3XL (V1024860U-3XL)
- PIONEER Woven 150D Surveyor Vest, Orange, Large (V1010151U-L)
- PIONEER Safety Vest, Mesh, Hi-Vis Yellow, 2XL (V1060360U-2XL)
- KISHIGO High-Visibility Vest, Pink, S/M (B126-S-M)
- Pioneer Traffic Safety Vests and Apparel