Pioneer

VREC-DZ700DC 2-Channel Dual-Recording Dash Cam with 1080p Full HD, GPS, and Wi-Fi


product price: $319.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The Pioneer VREC-DZ700DC is a 2-channel 1080p Full HD dual-recording dash camera system. 1 camera mounts directly to the inside of the vehicle’s front windscreen while the compact rearview camera mounts inside the rear window. Both front and rear cameras feature STARVIS back-illuminated CMOS sensor technology which constantly adjusts image quality to produce bright, richly colored imagery and identification-level images including license plates in dark or near-infrared light regions. Additional features include built-in GPS and WiFi, designed so you can connect your smartphone via the exclusive Pioneer "Dash Camera Interface" app, check recorded videos, or set up the dash cam on the screen of a compatible iPhone or Android smartphone. Parking Mode and 24/7 Security Mode allow event recordings even when parked to give you front and rear protection when your vehicle is out of sight. If an accident should occur, the built-in 3-axis G-Force motion sensor will detect the collision and automatically save video before and after an incident is detected.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.