Shop All Kitchen Faucets
Pioneer
Two Handle Kitchen Faucet in PVD Brushed Nickel
Mfr # 2DM301-BN
Zoro # G609980175
product price: $115.99
/ea
Free Shipping & Returns
$115.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Color/Finish PVD Brushed Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # 2DM301-BN
- Zoro # G609980175
- UPC # 763439560858
- Country of Origin Taiwan, Province of China
- Category Kitchen Faucets
Details
Material | Brass |
Color/Finish | PVD Brushed Nickel |
Description
Elegant design sets the Del Mar Collection of faucets apart from the rest. Sweeping curved spouts with finely detailed trim exemplifies the allure of traditional ambiance. Del Mar's enduring style will offer effortless sophistication to your bathroom ensemble for years to come. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All Del Mar faucets are built to exceed regulatory requirements and are backed by Pioneer's superior service and delivery unrivaled by other products in its class.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K PERMA BOOT REPAIR 4"" BLK (PBR 312-4 BK)
- JONES STEPHENS 40Mm Pres Bal Cart. F/Glacier Bay (C07655)
- PARKER 3/8" Compression x 1/8" MNPT Brass 90 Degree Elbow 10PK (169P-6-2)
- LEGEND VALVE 2" X 1-1/2" BLACK HEX BUSHING (350-630)
- PIONEER Single Handle Pull-Out Kitchen Faucet in Matte Black (2MT220-MB)
- PIONEER Single Handle Kitchen Faucet in Chrome (2MT161H)
- MOEN Ccy Lf 1.5 1Hdl Lev Po Kitc Fct (87039SRS)
- CHICAGO FAUCET Faucet, 8"Wall, Leadfree, 12"Spt For - Part# Cgft540Ldl12Abcp (CGFT540LDL12ABCP)
- KNIGHT FB7791KLSP 8-Inch Centerset Kitchen Faucet with Sprayer (FB7791KLSP)
- KINGSTON BRASS 2Function PullDown Kitchen Faucet Sprayer Head, Matte Black (KDH8810)
- KINGSTON BRASS KS1775ALBS Heritage 2-Handle Kitchen Faucet W/ Brass Sprayer, Bronze (KS1775ALBS)
- Pioneer Kitchen Faucets