Shop All Widespread Bathroom Faucets
Pioneer
Two Handle Bathroom Widespread Faucet in Oil Rubbed Bronze
Mfr # 3DM300-ORB
Zoro # G409980207
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pioneer
- MFR # 3DM300-ORB
- Zoro # G409980207
- UPC # 763439565358
- Country of Origin Taiwan, Province of China
- Category Widespread Bathroom Faucets
Details
Color | Oil Rubbed Bronze |
Description
Elegant design sets the Del Mar Collection of faucets apart from the rest. Sweeping curved spouts with finely detailed trim exemplifies the allure of traditional ambiance. Del Mar's enduring style will offer effortless sophistication to your bathroom ensemble for years to come. We produce stylish reliable faucets that are easy to install and incorporate the latest water-saving technology while also undergoing rigorous factory testing to ensure unmatched durability and demonstrated longevity. All Del Mar faucets are built to exceed regulatory requirements and are backed by Pioneer's superior service and delivery unrivaled by other products in its class.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Hex Hanger, with ABS Sleeve, 4" (B24PS-G400)
- OLYMPIA FAUCETS Single Handle Spring Pull-Down Kitchen Faucet, Compression Hose, Chrm, Number of Holes: 1 or 3 (K-5015)
- KOHLER Toilet Seat (1022679-0)
- JOHN GUEST Push-to-Connect Union Tee, 1/4 in Tube Size, Polypropylene, White, 10 PK (PP0208E)
- KOHLER Taut Widespread Faucet (97100-4-2MB)
- KINGSTON BRASS KS3955PX Mini-Widespread Bathroom Faucet, Oil Rubbed Bronze (KS3955PX)
- KIBI Cube Bathroom Sink 8 Widespread Faucet with Drain Assembly, Chrome (KBF1024CH)
- KOHLER Widespread Bathroom Sink Faucet 1.2 GPM in Vibrant Brushed Nickel (35908-4-BN)
- KINGSTON BRASS KB987ALSB Victorian 2-Handle 8" Widespread Bathroom Faucet, Brass (KB987ALSB)
- DELTA Two Handle Widespread Bathroom Faucet (3552-PNMPU-DST)
- KINGSTON BRASS Widespread Bathroom Faucet, Polished Chrome (GKB981PL)
- Pioneer Widespread Bathroom Faucets