Shop All Traffic Safety Vests and Apparel
Pioneer
Surveyor Mesh Back Vest, Green, XL
Mfr # V1010260U-XL
Zoro # G5862855
original price:
$27.89
9% off
new price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fabric Weight 0.38
- Material 100% Polyester
- Features Breathable
- Standards ANSI/ISEA 107-2020 Class 2 Type P and R
- Size 2XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # V1010260U-XL
- Zoro # G5862855
- UPC # 032738044018
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Length | 11.77 |
Details
Item | Surveyor Mesh Back Vest,Green,XL |
Fabric Weight | 0.38 |
Material | 100% Polyester |
Features | Breathable |
Standards | ANSI/ISEA 107-2020 Class 2 Type P and R |
Pockets | 12; Chest, Chest Pen Slots, Inner with Load Bearing Straps, Lower Front with Flap and Grommets, Transparent ID, Cross Back with Zipper, Chest Cellphone with Flap |
Gender | Unisex |
Color | Yellow/Green |
Description
Surveyor Mesh Back Vest,Green,XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY RUBBER Premier G2® Knee Boot, Men's Size 9, 15"H, Composite Safety Toe, Chevron Plus® Sole, Red (93255.09)
- BLUE DEMON Micro-TIG welding glove, light duty, size M, PINK (BDWG-MICROTIG-PINK-M)
- SUPERIOR GLOVE Hi viz TPR, PR (STACXPNRVB-10)
- ZORO SELECT Horizontal Glove Dispenser, Steel, 3 Boxes (6GKY3)
- PIONEER Ladies Mesh Back Vest, Pink, Large (V1021840U-L)
- PIONEER Ladies Mesh Back Vest, Green, Large (V1021860U-L)
- PIONEER Woven 150D Surveyor Vest, Green, Large (V1010141U-L)
- PIONEER Hi-Vis All-Purpose Mesh Tear-Away Safety Vest, 4 Pockets, Orange, O/S (V1030150U-O/S)
- PIONEER Solid Vest w/Black Bottom, Orange, 4XL (V1020251U-4/5XL)
- PIONEER Multi Pocket Mesh Vest, Orange, Small (V1024850U-S)
- VIKING High Visibility Vest, Class 3, L, Green (U6155G-L)
- Pioneer High Visibility Clothing