Shop All Traffic Safety Vests and Apparel
Pioneer
Surveyor Mesh Back Vest, Green, Small
Mfr # V1010260U-S
Zoro # G5854169
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ANSI/ISEA 107-2020 Class 2 Type P and R
- Features Breathable
- Pockets 12; Chest, Chest Pen Slots, Inner with Load Bearing Straps, Lower Front with Flap and Grommets, Transparent ID, Cross Back with Zipper, Chest Cellphone with Flap
- Color Yellow/Green
- Size 2XL
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # V1010260U-S
- Zoro # G5854169
- UPC # 032738043981
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | 2XL |
Length | 11.70 |
Details
Item | Surveyor Mesh Back Vest,Green,Small |
Standards | ANSI/ISEA 107-2020 Class 2 Type P and R |
Features | Breathable |
Pockets | 12; Chest, Chest Pen Slots, Inner with Load Bearing Straps, Lower Front with Flap and Grommets, Transparent ID, Cross Back with Zipper, Chest Cellphone with Flap |
Color | Yellow/Green |
Gender | Unisex |
Fabric Weight | 0.38 |
Material | 100% Polyester |
Description
Surveyor Mesh Back Vest,Green,Small
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Hard Hat And Safety Glasses In This Area Sign (CGA27PB)
- FIBRE-METAL BY HONEYWELL Front Brim Hard Hat, Type 1, Class G, Ratchet (8-Point), Green (E2QSW74A000)
- REEBOK Tactical Boots, 6in, 10W, Black, PR (RB8674)
- STRANCO Die Cut Letter Label, C, 10 Cards, PK10 (DBV-4-C-10)
- PIONEER Multi Pocket Mesh Vest, Orange, Small (V1024850U-S)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Yellow, M (V1023560U-M)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Yellow, XL (V1023560U-XL)
- PIONEER Mesh Safety Vest, Green, 3XL, 2 Stripe (V1025260U-3XL)
- PIONEER Ladies Mesh Back Vest, Pink, Medium (V1021840U-M)
- PIONEER Ladies Mesh Back Vest, Pink, 2XL (V1021840U-2XL)
- PIP Hi-Visibility Vest, 8 Pockets, Lime Yl, 2XL (302-0500-YEL/2X)
- Pioneer Traffic Safety Vests and Apparel