Shop All Traffic Safety Vests and Apparel
Pioneer
Sleeved Vest, Polyester, Hi-Vis Yellow, S
Mfr # V1023560U-S
Zoro # G3107139
product price: $10.69
/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- ANSI Class 3
- Material Polyester
- Closure Type Zipper
- Stripe Color Gray/Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # V1023560U-S
- Zoro # G3107139
- UPC # 32738035207
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | S |
Details
Item | Sleeved Vest,Polyester,Hi-Vis |
Color | Lime |
ANSI Class | 3 |
Material | Polyester |
Closure Type | Zipper |
Stripe Color | Gray/Orange |
Standards | ANSI 107 |
Features | 2 Radiophone Clip Straps, Contrast Binding on Entire Garment and on Pocket Openings, Startech(R) Reflective Tape Provides Excellent Visibility |
Number of Outside Pockets | 4 |
Includes LED Lights | No |
Reflective Stripe Location | Arms, Chest, Waist |
Breakaway | No |
Fabric Construction | Solid |
Total Number of Pockets | 4 |
Pocket Location | Left Chest, Left Waist, Right Chest, Right Waist |
Description
Sleeved Vest,Polyester,Hi-Vis Yellow,S, ANSI Class 3, Vest Size S, Features 2 Radiophone Clip Straps, Contrast Binding on Entire Garment and on Pocket Openings, Startech(R) Reflective Tape Provides Excellent Visibility, Standards ANSI 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLPOINTS Glove High Temp (Pair) (181510)
- MCR SAFETY Rider Raincoat, Yellow, 2XL (260CX2)
- PANDUIT Voltage Marker, Vinyl, 120 Volts, PK5 (PCV-120AY)
- BRADY Label, 1 1/2 in W, Black; White (M6-30-423-INSP)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Yellow, L (V1023560U-L)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Yellow, XL (V1023560U-XL)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Yellow, 2XL (V1023560U-2XL)
- PIONEER Ladies Mesh Back Vest, Pink, 2XL (V1021840U-2XL)
- PIONEER Polyester Mesh Vest, Green, Small (V1025060U-S)
- PIONEER Surveyor Mesh Back Vest, Orange, Large (V1010250U-L)
- MCR SAFETY High Visibility Vest, 4XL Size, Unisex (SURVCS2OX4)
- Pioneer Workwear and Protective Clothing