Shop All Traffic Safety Vests and Apparel
Pioneer
Sleeved Vest, Polyester, Hi-Vis Yellow, M
Mfr # V1023560U-M
Zoro # G3107190
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Lime
- ANSI Class 3
- Material Polyester
- Closure Type Zipper
- Stripe Color Gray/Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pioneer
- MFR # V1023560U-M
- Zoro # G3107190
- UPC # 32738035214
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | M |
Details
Item | Sleeved Vest,Polyester,Hi-Vis |
Color | Lime |
ANSI Class | 3 |
Material | Polyester |
Closure Type | Zipper |
Stripe Color | Gray/Orange |
Standards | ANSI 107 |
Features | 2 Radiophone Clip Straps, Contrast Binding on Entire Garment and on Pocket Openings, Startech(R) Reflective Tape Provides Excellent Visibility |
Pockets | 4-6 |
Number of Outside Pockets | 4 |
Total Number of Pockets | 4 |
Includes LED Lights | No |
Pocket Location | Left Chest, Left Waist, Right Chest, Right Waist |
Fabric Construction | Solid |
Breakaway | No |
Reflective Stripe Location | Arms, Chest, Waist |
Description
Sleeved Vest,Polyester,Hi-Vis Yellow,M, ANSI Class 3, Vest Size M, Features 2 Radiophone Clip Straps, Contrast Binding on Entire Garment and on Pocket Openings, Startech(R) Reflective Tape Provides Excellent Visibility, Standards ANSI 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label, 1 in W, Outdoor, Purple (M7C-1000-595-PL)
- NMC First Aid Walk On Floor Sign (WFS6)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1442BW)
- DAYTON Tower Light, 56mm, Steady, Flash, 4 Color (26ZT37)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Yellow, 4XL (V1023560U-4XL)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Yellow, XL (V1023560U-XL)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Yellow, 2XL (V1023560U-2XL)
- PIONEER Multi Pocket Mesh Vest, Green, Large (V1024860U-L)
- PIONEER Polyester Mesh Vest, Orange, Small (V1025050U-S)
- PIONEER Safety Vest, Tear-Away, Hi-Vis Orange, 23XL, Color: High Visibility Yellow/Green (V1021061U-2/3XL)
- ERB SAFETY Safety Vest, WovenOxford, HiViz, Orange, 4XL (61724)
- Pioneer Workwear and Protective Clothing