Shop All Traffic Safety Vests and Apparel
Pioneer
Sleeved Vest, Polyester, Hi-Vis Orange, XL
Mfr # V1023550U-XL
Zoro # G3107069
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- ANSI Class 3
- Material Polyester
- Closure Type Zipper
- Stripe Color Gray/Lime
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pioneer
- MFR # V1023550U-XL
- Zoro # G3107069
- UPC # 32738035153
- Country of Origin China
- Category Traffic Safety Vests and Apparel
Dimensions
Size | XL |
Details
Item | Sleeved Vest,Polyester,Hi-Vis |
Color | Orange |
ANSI Class | 3 |
Material | Polyester |
Closure Type | Zipper |
Stripe Color | Gray/Lime |
Standards | ANSI 107 |
Features | 2 Radiophone Clip Straps, Contrast Binding on Entire Garment and on Pocket Openings, Startech(R) Reflective Tape Provides Excellent Visibility |
Pockets | 4-6 |
Number of Outside Pockets | 4 |
Breakaway | No |
Total Number of Pockets | 4 |
Fabric Construction | Solid |
Pocket Location | Left Chest, Left Waist, Right Chest, Right Waist |
Includes LED Lights | No |
Reflective Stripe Location | Arms, Chest, Waist |
Description
Sleeved Vest,Polyester,Hi-Vis Orange,XL, ANSI Class 3, Vest Size XL, Features 2 Radiophone Clip Straps, Contrast Binding on Entire Garment and on Pocket Openings, Startech(R) Reflective Tape Provides Excellent Visibility, Standards ANSI 107
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3I-4719-8B-L)
- BRADY Scafftag(r) Kit, Wht, ISO 9001 (SCAF-STH132A)
- BOWMAN DISPENSERS Glove Box Dispenser, (3)Boxes, 15-53/64inW (GS-006)
- CONDOR Gas Cylinder Cabinet, 71-3/4" Hx60" W (491M91)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Orange, M (V1023550U-M)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Orange, L (V1023550U-L)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Orange, 2XL (V1023550U-2XL)
- PIONEER Multi Pocket Mesh Vest, Green, 4XL (V1024860U-4XL)
- PIONEER Polyester Mesh Vest, Orange, Medium (V1025050U-M)
- PIONEER Sleeved Vest, Polyester, Hi-Vis Yellow, 3XL (V1023560U-3XL)
- MILWAUKEE TOOL Class 2 CSA Compliant Breakaway High Visibility Yellow Mesh Safety Vest - 4X-Large/5X-Large (48-73-5174)
- Pioneer High Visibility Clothing